Shop All Portable Device Chargers
Otterbox
Mobile Charging Kit Power Bank 5,000 Mah And 3 In 1 Cable 1m, Black
Mfr # 78-80638
Zoro # G410948258
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Cable Length 0.98 in
- Overall Width 3.99 in
- Material Plastic, Rubber
- Weight 0.388 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80638
- Zoro # G410948258
- UPC # 840104294925
- Country of Origin Viet Nam
- Category Portable Device Chargers
Dimensions
Cable Length | 0.98 in |
Overall Width | 3.99 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.388 lbs |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Dual Tansformer, 70/25V, 5W (T70255)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- KENWOOD Helical Antenna, VHF, Rubber/Metal (KRA-26M)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 5X0.34 shielded GRAY, 3m (7000-13221-3480300)
- OTTERBOX Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer (78-81028)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- Otterbox Portable Device Chargers