Shop All Cell Phone Cases
Otterbox
Fre Magsafe Case For Apple Iphone 14 Pro Max , Black
Mfr # 77-90175
Zoro # G310946989
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.82 in
- Width 4.29 in
- Weight 0.218 lbs
- Material Plastic, Rubber
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-90175
- Zoro # G310946989
- UPC # 840304701612
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.82 in |
Width | 4.29 in |
Details
Weight | 0.218 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Lithium 14430 Batteries for Solar Lighting, Pack/2 (UL14430SL-2P)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Symmetry Case For Samsung Galaxy S21 Fe 5g , Black (77-83941)
- RICHBOX Richbox 4713008490419 Waterproof & Shockproof Case for iPhone X & XS; White (4713008490419)
- Otterbox Cell Phone Cases