Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Fast Charge Usb C To Apple Lightning Cable 2m, Black Shimmer
Mfr # 78-80973
Zoro # G410946636
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.21 in
- Color BLACK
- Width 3.96 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80973
- Zoro # G410946636
- UPC # 840304703890
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.21 in |
Width | 3.96 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- OTTERBOX Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream (78-81021)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- NAZTECH USB-C to 3.5 mm Audio Plus Charge Adapter (15163)
- CASE LOGIC Lightning Cable, 3 1/2 ft, White (CLMFCBL)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Yellow (MBSHV0432)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables