Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Fast Charge Usb C Cable 1m, Black Shimmer
Mfr # 78-80937
Zoro # G410947251
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.21 in
- Color BLACK
- Width 4.00 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80937
- Zoro # G410947251
- UPC # 840304700356
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 1.21 in |
Width | 4.00 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- NITECORE NPB1 5000mAh Waterproof Power Bank (NPB1)
- ILC Replacement For DANTONA, LITHTLM1550HP (LITH-TLM1550HP)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables