Shop All Portable Device Chargers
Otterbox
Fast Charge Pd Power Bank 15,000 Mah, Twilight
Mfr # 78-80691
Zoro # G510948257
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Cable Length 1.17 in
- Overall Width 4.25 in
- Weight 0.882 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-80691
- Zoro # G510948257
- UPC # 840262362481
- Country of Origin Viet Nam
- Category Portable Device Chargers
Dimensions
Cable Length | 1.17 in |
Overall Width | 4.25 in |
Details
Color | BLACK |
Weight | 0.882 lbs |
Material | Plastic, Rubber |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PE2AHRB 18 Volt 2Ah Lithium-Ion Compact Slide Battery Pack (PE2AHRB)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack (ML5-12MP1221813185)
- ILC Replacement for Dantona SUB C Nicad (SUB C NICAD DANTONA)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- OTTERBOX Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer (78-81028)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- ANKER Nano Power Bank With Built-in Foldable Usb-c Connector, Black (A1653H11-1)
- TOUGHTESTED ROC16 16,000 mAh Solar Charger and Wireless Portable Power Bank with Flashlight (TT-PBW-SW16)
- Otterbox Portable Device Chargers