Shop All Portable Device Chargers
Otterbox
Dual Usb C Port Pd Wall Charger 50w, Black Shimmer
Mfr # 78-81023
Zoro # G510948264
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Overall Width 4.02 in
- Cable Length 2.40 in
- Weight 0.386 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 78-81023
- Zoro # G510948264
- UPC # 840304706488
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 4.02 in |
Cable Length | 2.40 in |
Details
Color | BLACK |
Weight | 0.386 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- ILC Replacement for Vertex Aaj68x001 Battery (AAJ68X001)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- OTTERBOX Usb C Pd Wall Charger 20w, Black Shimmer (78-81019)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- OTTERBOX Usb C Pd Gan Wall Charger 30w And Usb C Cable 1m, Black Shimmer (78-81028)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- PITAKA MagEZ Slider 2 Wireless Charger Black/Grey Twill (KPD2303P)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-M)
- Otterbox Portable Device Chargers