Shop All Micro-USB, Type-C & Lightning Charging Cables
Otterbox
Dual Usb A Port 24w Wall Charger And Usb A To Apple Lightning Cable 1m, Cloud Dream
Mfr # 78-81021
Zoro # G710946978
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.44 in
- Color WHITE
- Material Plastic, Rubber
- Width 4.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-81021
- Zoro # G710946978
- UPC # 840304706464
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 2.44 in |
Width | 4.01 in |
Details
Color | WHITE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- OTTERBOX Premium Fast Charge Usb C To Apple Lightning Cable 2m, Glamour Black (78-80630)
- NAZTECH USB-C to 3.5 mm Audio Plus Charge Adapter (15163)
- GET POWER GetPower 10 ft. L Lightning to USB Cables (GP-XL-BRD-L)
- MOBILESPEC 4Ft & 8Ft Usb-C To Usb Cables, White (MB20C2PKW)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- Otterbox Micro-USB, Type-C & Lightning Charging Cables