Shop All Cell Phone Cases
Otterbox
Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Mountain Frost
Mfr # 77-94732
Zoro # G210947260
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.220 lbs
- Color CLEAR
- Material Plastic, Rubber
- Length 0.62 in
- Width 4.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94732
- Zoro # G210947260
- UPC # 840304753000
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.62 in |
Width | 4.22 in |
Details
Weight | 0.220 lbs |
Color | CLEAR |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- STEELMAN Rechargeable 18650 Li-Ion 3.7V 2200mAh Replacement / Backup Battery (60660)
- ILC Replacement for Itowa Bt3613mh2 Battery (BT3613MH2)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Defender Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-83430)
- OTTERBOX Symmetry Case For Google Pixel 8 , Black (77-94845)
- EN ROUTE TRAVELWARE En Route Travelware 134 4.4 x 6 in. Cell Phone Arm Band Mesh Pocket; Black - Large (134)
- Otterbox Cell Phone Cases