Shop All Cell Phone Cases
Otterbox
Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side
Mfr # 77-94731
Zoro # G110947261
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.26 in
- Weight 0.220 lbs
- Color BLACK
- Material Plastic, Rubber
- Length 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94731
- Zoro # G110947261
- UPC # 840304752997
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.26 in |
Length | 0.67 in |
Details
Weight | 0.220 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- MIDLAND RADIO Two-Way Radio, 36 Channels, 22 Frequencies, PK2, 2PK (LXT630VP3)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (SCR-3300NM)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Mountain Frost (77-93287)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- Otterbox Cell Phone Cases