Shop All Cell Phone Cases
Otterbox
Defender Xt Magsafe Clear Case For Apple Iphone 14 Pro Max , Lavender Sky
Mfr # 77-90069
Zoro # G910947218
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.28 in
- Color PURPLE
- Weight 0.203 lbs
- Length 0.71 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-90069
- Zoro # G910947218
- UPC # 840304700400
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.71 in |
Details
Color | PURPLE |
Weight | 0.203 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC Back-UPS BX1500, UPSXS - 2 Pack (ML9-12MP25112423)
- ILC Replacement for Wahl 8900-500 (8900-500 WAHL)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minnkota Trolling Motors (ML100-1210)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- AMPD Jelly Confetti Soft Shell MagSafe Case for Apple iPhone 12 / iPhone 12 Pro Purple (AA-IPH12-MAGJELLY-PURP)
- Otterbox Cell Phone Cases