Shop All Cell Phone Cases
Otterbox
Defender Xt Magsafe Case For Apple Iphone 14 Pro Max , Open Ocean
Mfr # 77-89134
Zoro # G610946856
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.203 lbs
- Color BLUE
- Material Plastic, Rubber
- Width 4.25 in
- Length 0.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89134
- Zoro # G610946856
- UPC # 840262387484
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.70 in |
Details
Weight | 0.203 lbs |
Color | BLUE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (IMOUSES50L)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side (77-93317)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Plus, Midnight Camo (214132114061)
- Otterbox Cell Phone Cases