Shop All Cell Phone Cases
Otterbox
Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black
Mfr # 77-85595
Zoro # G110946851
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Material Plastic, Rubber
- Color BLACK
- Weight 0.203 lbs
- Length 0.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-85595
- Zoro # G110946851
- UPC # 840104287378
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.70 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 0.203 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack (ML4-6MP1082512429126)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- MAXELL Jelleez™ Soft Earbuds with Mic, Black, PK2 (MAX191569)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- Otterbox Cell Phone Cases