Shop All Cell Phone Cases
Otterbox
Defender Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side
Mfr # 77-93312
Zoro # G710946992
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.65 in
- Weight 0.205 lbs
- Color BLACK
- Material Plastic, Rubber
- Width 4.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93312
- Zoro # G710946992
- UPC # 840304736775
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.65 in |
Width | 4.21 in |
Details
Weight | 0.205 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 3 Pack (ML5-12MP339814638927)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-9 / Hd-15, Metalized (DSH-5309)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- Otterbox Cell Phone Cases