Shop All Cell Phone Cases
Otterbox
Defender Xt Case For Samsung Galaxy Z Fold5 , Black
Mfr # 77-93791
Zoro # G610946924
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.271 lbs
- Color BLACK
- Length 0.97 in
- Width 4.20 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93791
- Zoro # G610946924
- UPC # 840304741809
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.97 in |
Width | 4.20 in |
Details
Weight | 0.271 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Stardust (77-94252)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- OTTERBOX Defender Case For Samsung Galaxy S21 Ultra 5g, Black (77-81253)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- Otterbox Cell Phone Cases