Shop All Cell Phone Cases
Otterbox
Defender Xt Case For Samsung Galaxy Z Flip5 , Mulberry Muse
Mfr # 77-93745
Zoro # G010946883
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color PURPLE
- Weight 0.220 lbs
- Width 4.24 in
- Length 0.67 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93745
- Zoro # G010946883
- UPC # 840304741182
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 0.67 in |
Details
Color | PURPLE |
Weight | 0.220 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0819-0012)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 2PK (GA01894-US)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Commuter Case For Apple Iphone 15 Pro , Crisp Denim (77-92568)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Symmetry Case For Samsung Galaxy S23 Fe , Black (77-94858)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- Otterbox Cell Phone Cases