Shop All Cell Phone Cases
Otterbox
Defender Xt Case For Samsung Galaxy Z Flip5 , Black
Mfr # 77-93743
Zoro # G710947265
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.212 lbs
- Length 0.70 in
- Color BLACK
- Width 4.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93743
- Zoro # G710947265
- UPC # 840304741168
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.70 in |
Width | 4.30 in |
Details
Material | Plastic, Rubber |
Weight | 0.212 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-50)
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 2 Pack (ML10-12MP2311970)
- ILC Replacement For TROJAN L16EAC, 8PK (L16E-AC-8-PACK)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- GENERAL TOOLS Smart Phone Repair Kit (660)
- Otterbox Cell Phone Cases