Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Baby Blue Jeans
Mfr # 77-92985
Zoro # G310946729
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.21 in
- Color BLUE
- Length 0.63 in
- Material Plastic, Rubber
- Weight 0.207 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-92985
- Zoro # G310946729
- UPC # 840304733644
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.21 in |
Length | 0.63 in |
Details
Color | BLUE |
Material | Plastic, Rubber |
Weight | 0.207 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lc-r063r4p Battery (LC-R063R4P BATTERY PANASONIC)
- ILB GOLD Medical Battery, Replacement For G.E, Gm-Bat Battery (GM-BAT BATTERY)
- BLACK BOX Db25 Modular Adapter Kits (Unassembled), (FA4525M-BK)
- ANTAIRA 8-Port Industrial Compact Gigabit Unmanaged Ethernet Switch, w/8*10/100/1000Tx (LNX-C800G)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Ottergrip Symmetry Graphics Case For Apple Iphone 15 Pro Max , On The Spot (77-93236)
- OTTERBOX Defender Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92541)
- OTTERBOX Defender Pro Case For Apple Iphone 13, Fort Blue (77-85474)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89158)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- GADGET GUARD Liquid Screen Protection (GGBILEC208GG01A)
- Otterbox Cell Phone Cases