Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Open Ocean
Mfr # 77-89167
Zoro # G410947114
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Color BLUE
- Material Plastic, Rubber
- Weight 0.203 lbs
- Length 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89167
- Zoro # G410947114
- UPC # 840262387811
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.72 in |
Details
Color | BLUE |
Material | Plastic, Rubber |
Weight | 0.203 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Lp-e17 Battery (LP-E17 BATTERY CANON)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12280NB - 2PK (MAX3959767)
- MIGHTY MAX BATTERY 12V 55Ah Battery for PRIDE JAZZY, 1100,1104,1120-2000,1170,1400 2 Pack (ML55-12MP241029)
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Symmetry Case For Samsung Galaxy S21 Fe 5g , Black (77-83941)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- Otterbox Cell Phone Cases