Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Black
Mfr # 77-89814
Zoro # G410947220
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Weight 0.185 lbs
- Material Plastic, Rubber
- Length 0.70 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89814
- Zoro # G410947220
- UPC # 840262397452
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.25 in |
Length | 0.70 in |
Details
Weight | 0.185 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- TRANSCEND INFORMATION 512Mb Compact Flash Card, Cf300 Cf Card (TS512MCF300)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Woodland Camo (77-93324)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- Otterbox Cell Phone Cases