Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Starry Mountain
Mfr # 77-93752
Zoro # G910947027
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.24 in
- Weight 0.205 lbs
- Color CLEAR
- Length 0.66 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93752
- Zoro # G910947027
- UPC # 840304741373
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 0.66 in |
Details
Weight | 0.205 lbs |
Color | CLEAR |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, LITHTLM1550HP (LITH-TLM1550HP)
- ILC Replacement for Yuasa Np7-12fr (NP7-12FR YUASA)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR SOLAR WIND DEEP CYCLE VRLA 12V 24V 48V (ML100-1242)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Defender Case For Apple Ipad 10.2, Black (77-62032)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey (77-90738)
- SPIGEN Core Armor Matte Case for Samsung Galaxy S23 Ultra, Black (ACS05643)
- Otterbox Cell Phone Cases