Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side
Mfr # 77-93317
Zoro # G010946982
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Weight 0.205 lbs
- Width 4.24 in
- Length 0.66 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93317
- Zoro # G010946982
- UPC # 840304736829
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 0.66 in |
Details
Color | BLACK |
Weight | 0.205 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell CopperTop AA Alkaline Battery, 20 PK (MN1500B20Z)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 990XCP98000 COMP-221 (EBPLC-221)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-100)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- Otterbox Cell Phone Cases