Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Dark Side
Mfr # 77-93294
Zoro # G210946898
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.63 in
- Width 4.21 in
- Weight 0.207 lbs
- Color BLACK
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93294
- Zoro # G210946898
- UPC # 840304736607
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.63 in |
Width | 4.21 in |
Details
Weight | 0.207 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY EVER 4PK AA HD Battery (1215SW-4)
- ILC Replacement For CYCLON 08100004N0D0 (0810-0004N0D0)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- ILC Replacement for Verathon Vm02h223l-r Battery Retrofit (VM02H223L-R BATTERY RETROFIT VERATHON)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Dark Echo (77-93647)
- Otterbox Cell Phone Cases