Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice
Mfr # 77-93345
Zoro # G110946844
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.67 in
- Color MULTI-COLOR
- Material Plastic, Rubber
- Weight 0.187 lbs
- Width 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93345
- Zoro # G110946844
- UPC # 840304737086
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.67 in |
Width | 4.23 in |
Details
Color | MULTI-COLOR |
Material | Plastic, Rubber |
Weight | 0.187 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- BUSHNELL 10x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups (134211R)
- BATTERY CLERK AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery (POWER PATROL-SLA1116 SLA 1116)
- AIPHONE Connector 6-Pin, For Mfr. No. GT-MK/1M/1A (GT CONNECTOR)
- OTTERBOX Defender Case For Apple Ipad Mini 6, Black (77-87476)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Blooming Lotus (77-89166)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- Otterbox Cell Phone Cases