Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Mountain Frost
Mfr # 77-93331
Zoro # G710946640
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color CLEAR
- Length 0.67 in
- Width 4.23 in
- Weight 0.187 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-93331
- Zoro # G710946640
- UPC # 840304736959
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.67 in |
Width | 4.23 in |
Details
Color | CLEAR |
Weight | 0.187 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- ILC Replacement for Asus ROG Strix Gl503vm-bi7n13 Battery (WX-L8UZ-9)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Yamaha CB1-4A200-00-00 (YTX14AH1204)
- OTTERBOX Defender Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92541)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey (77-90738)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- LOVEHANDLE Phone Grip Multi Rainbow (L-021-01)
- Otterbox Cell Phone Cases