Shop All Cell Phone Cases
Otterbox
Defender Pro Xt Clear Magsafe Case For Apple Iphone 14 Pro , Black Crystal
Mfr # 77-90071
Zoro # G410947244
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.23 in
- Material Plastic, Rubber
- Length 0.69 in
- Color CLEAR
- Weight 0.187 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-90071
- Zoro # G410947244
- UPC # 840304700424
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.23 in |
Length | 0.69 in |
Details
Material | Plastic, Rubber |
Color | CLEAR |
Weight | 0.187 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- ILC Replacement for Fisher Price Barbie Cadillac Escalade J5246 Compatible Battery (BARBIE CADILLAC ESCALADE J5246 COMPATIBLE BATTER)
- 3M Scotchcst lctrcl sultg Rs 4, PK10 (4N-A)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Blooming Lotus (77-89166)
- OTTERBOX Commuter Case For Apple Iphone 15 Pro , Crisp Denim (77-92568)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- Otterbox Cell Phone Cases