Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S24 , Baby Blue Jeans
Mfr # 77-94618
Zoro # G410946728
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLUE
- Material Plastic, Rubber
- Width 4.22 in
- Length 1.42 in
- Weight 0.379 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94618
- Zoro # G410946728
- UPC # 840304751860
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.22 in |
Length | 1.42 in |
Details
Color | BLUE |
Material | Plastic, Rubber |
Weight | 0.379 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- ILC Replacement For CAMERON SINO, CSTOP101XL (CS-TOP101XL)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- AIPHONE Angle Box (KAW-D)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- Otterbox Cell Phone Cases