Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S23 Ultra , Blue Suede Shoes
Mfr # 77-91069
Zoro # G510947076
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLUE
- Weight 0.456 lbs
- Material Plastic, Rubber
- Width 4.63 in
- Length 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91069
- Zoro # G510947076
- UPC # 840304712519
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.63 in |
Length | 1.46 in |
Details
Color | BLUE |
Weight | 0.456 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK (MAX3985660)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- Otterbox Cell Phone Cases