Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S23 Plus , Canyon Sun
Mfr # 77-91263
Zoro # G110946967
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.29 in
- Material Plastic, Rubber
- Length 1.48 in
- Weight 0.421 lbs
- Color PINK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91263
- Zoro # G110946967
- UPC # 840304714452
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 1.48 in |
Details
Material | Plastic, Rubber |
Weight | 0.421 lbs |
Color | PINK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- ILC Replacement for Graflex Galaxy replacement light bulb lamp (GALAXY GRAFLEX)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Defender Pro Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92830)
- OTTERBOX Defender Case For Apple Iphone 15 Pro , Forest Ranger (77-92540)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- Otterbox Cell Phone Cases