Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S23 Plus , Black
Mfr # 77-91255
Zoro # G810947073
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.30 in
- Color BLACK
- Weight 0.425 lbs
- Material Plastic, Rubber
- Length 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-91255
- Zoro # G810947073
- UPC # 840304714377
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.30 in |
Length | 1.46 in |
Details
Color | BLACK |
Weight | 0.425 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V/M18 18V Rapid Charging Station (ML48-59-1807)
- MIGHTY MAX BATTERY 12 Volt 10 Ah Rechargeable Battery - 2 Pack (ML10-12MP2311939)
- ILC Replacement for Datalogic 5-2389 Battery (5-2389 BATTERY DATALOGIC)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Symmetry Case For Samsung Galaxy S21 Fe 5g , Black (77-83941)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- MAXSA INNOVATIONS OnYou® The Magnetic Mobile Accessory - Red (OYi6R)
- Otterbox Cell Phone Cases