Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S23 Fe , Black
Mfr # 77-94285
Zoro # G010946753
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.419 lbs
- Width 4.24 in
- Material Plastic, Rubber
- Length 1.41 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94285
- Zoro # G010946753
- UPC # 840304747535
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 1.41 in |
Details
Weight | 0.419 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- RCA COMMERCIAL LED TV 4K, UHD, 43 (J43PT1440)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-12)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- Otterbox Cell Phone Cases