Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S23 , Blue Suede Shoes
Mfr # 77-91050
Zoro # G510947250
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLUE
- Width 4.29 in
- Weight 0.390 lbs
- Material Plastic, Rubber
- Length 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-91050
- Zoro # G510947250
- UPC # 840304712328
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 1.45 in |
Details
Color | BLUE |
Weight | 0.390 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Wireless Trackball Keyboard, WKB3150UB (WKB-3150UB)
- ZEUS BATTERY PRODUCTS 18Ah 12V Nb Sealed Lead Acid Battery (PC18-12NB)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- RAIKA Iphone Pouch - Black (IT 215 BLK)
- Otterbox Cell Phone Cases