Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S23 , Black
Mfr # 77-91045
Zoro # G610947266
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.44 in
- Width 4.29 in
- Weight 0.390 lbs
- Material Plastic, Rubber
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91045
- Zoro # G610947266
- UPC # 840304712274
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.44 in |
Width | 4.29 in |
Details
Weight | 0.390 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Fanuc A98l-0031-0011/l Battery (FANUC A98L-0031-0011/L BATTERY GE)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- LOGITECH Logitech M187 Wireless, Red (910-002727)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- OTTERBOX Defender Pro Case For Apple Iphone 13, Fort Blue (77-85474)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- ILC Replacement For OTTERBOX COMMUTER GALAXY NOTE 3 MERLOT (WW-S5HT-0)
- Otterbox Cell Phone Cases