Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S22 , Black
Mfr # 77-86573
Zoro # G710946855
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.392 lbs
- Material Plastic, Rubber
- Length 1.42 in
- Width 4.33 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-86573
- Zoro # G710946855
- UPC # 840104297315
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.42 in |
Width | 4.33 in |
Details
Weight | 0.392 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- LOGITECH C922 Pro Stream Webcam, 960001087 (960-001087)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- CORTECH UV Counterfeit Detector Rep. Bulb (CUVF861)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro Max , Dark Echo (77-93636)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro , Emerald Isle (77-92981)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- ISN ISN SES931KC Keychain Magnet with 14 lb. Pull (SES931KC)
- Otterbox Cell Phone Cases