Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Samsung Galaxy S21 Fe 5g , Black
Mfr # 77-83949
Zoro # G610946696
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.434 lbs
- Length 1.43 in
- Width 4.30 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-83949
- Zoro # G610946696
- UPC # 840104269930
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.43 in |
Width | 4.30 in |
Details
Material | Plastic, Rubber |
Weight | 0.434 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- Otterbox Cell Phone Cases