Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Google Pixel 8 Pro , Black
Mfr # 77-94220
Zoro # G610946672
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Weight 0.430 lbs
- Material Plastic, Rubber
- Width 4.23 in
- Length 1.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94220
- Zoro # G610946672
- UPC # 840304746859
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.23 in |
Length | 1.40 in |
Details
Color | BLACK |
Weight | 0.430 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- ULTRALAST Digital Camera Battery, FLIR One FLIR SDL352054 (CAM-FLR1)
- ILC Replacement for GE Br-agcf2w Battery (BR-AGCF2W BATTERY GE)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- Otterbox Cell Phone Cases