Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Google Pixel 8 , Black
Mfr # 77-94196
Zoro # G610947020
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.401 lbs
- Color BLACK
- Width 4.23 in
- Length 1.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-94196
- Zoro # G610947020
- UPC # 840304746613
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.23 in |
Length | 1.40 in |
Details
Material | Plastic, Rubber |
Weight | 0.401 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Procell Intense C Alkaline Battery, 1.5V DC, 12 Pack (PX1400)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- EVEREADY Lithium 1225 Battery (ECR1225BP)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side (77-93317)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro Max , Dark Echo (77-93636)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Black (77-94638)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- Otterbox Cell Phone Cases