Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Apple Iphone 14 Plus, Black
Mfr # 77-88667
Zoro # G110947070
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.417 lbs
- Width 4.29 in
- Length 1.45 in
- Material Plastic, Rubber
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-88667
- Zoro # G110947070
- UPC # 840262382816
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 1.45 in |
Details
Weight | 0.417 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Standard Telephone Shoulder Rest (00102)
- BATTERY CLERK AJC® Sola S4K2U2000 (12V 9AH) 12V 9Ah UPS Battery (SOLA-S4K2U2000 (12V 9AH))
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- RAYOVAC High Energy D Alkaline Batteries 4 pk Carded, 4PK (813-4TK)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- Otterbox Cell Phone Cases