Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Apple Iphone 14 / Iphone 13, Black
Mfr # 77-88685
Zoro # G010946944
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.379 lbs
- Width 4.28 in
- Length 1.46 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-88685
- Zoro # G010946944
- UPC # 840262382991
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 1.46 in |
Details
Material | Plastic, Rubber |
Weight | 0.379 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 3U 21W 13D FIXED RACK CASE (RCBS1900513BK1)
- ILC Replacement for Electrolux Ergorapido El1014a Vacuum 2100mah Flat TOP Cell Battery (ERGORAPIDO EL1014A VACUUM 2100MAH FLAT TOP CELL B)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- OTTERBOX Defender Case For Apple Iphone 11, Black (77-62457)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92925)
- TARGUS Slim Stylus for Smartphones, AMM12US (AMM12US)
- Otterbox Cell Phone Cases