Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Apple Iphone 13, Fort Blue
Mfr # 77-85474
Zoro # G010946654
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.28 in
- Material Plastic, Rubber
- Weight 0.395 lbs
- Length 1.44 in
- Color BLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-85474
- Zoro # G010946654
- UPC # 840104286159
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 1.44 in |
Details
Material | Plastic, Rubber |
Weight | 0.395 lbs |
Color | BLUE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (35121)
- ILC Replacement for Mitsubishi Gt11-50bat (GT11-50BAT MITSUBISHI)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Blooming Lotus (77-89166)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-85595)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- Otterbox Cell Phone Cases