Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Apple Iphone 12 / 12 Pro, Black
Mfr # 77-66213
Zoro # G410946971
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.401 lbs
- Width 4.32 in
- Color BLACK
- Length 1.45 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-66213
- Zoro # G410946971
- UPC # 840104224373
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.32 in |
Length | 1.45 in |
Details
Weight | 0.401 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- DANTONA Solar Light Battery - Solar Post Lantern 46240-300PS/46240-000RB (LIFE-PK-2)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 (ML4-645103942)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- Otterbox Cell Phone Cases