Shop All Cell Phone Cases
Otterbox
Defender Pro Case For Apple Ipad 10.2, Black
Mfr # 77-80260
Zoro # G210946959
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.72 in
- Weight 1.091 lbs
- Material Plastic, Rubber
- Color BLACK
- Length 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-80260
- Zoro # G210946959
- UPC # 840104227855
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 7.72 in |
Length | 1.11 in |
Details
Weight | 1.091 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- ASTRO PNEUMATIC LIGHT USB-C DUAL WIRELSS QK CHARGING PA (AO52SL-WCP)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH 26058 CB10-12 CE5 CE6 MA 2.0 Lawn Mower Battery (ML10-1241085)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92925)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Ottergrip Symmetry Graphics Case For Apple Iphone 15 Pro Max , On The Spot (77-93236)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- LOVEHANDLE Phone Grip Multi Rainbow (L-021-01)
- Otterbox Cell Phone Cases