Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S24 Plus , Forest Ranger
Mfr # 77-94489
Zoro # G210946829
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.42 in
- Material Plastic, Rubber
- Weight 0.423 lbs
- Width 4.22 in
- Color GREEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94489
- Zoro # G210946829
- UPC # 840304750573
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.42 in |
Width | 4.22 in |
Details
Material | Plastic, Rubber |
Weight | 0.423 lbs |
Color | GREEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Midland Batt3r Battery (BATT3R)
- PC ENCLOSURES Computer Enclosure Accessory- Black Powder Coated Steel (Pedestal for PC Defender)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet M50-KHS Tank Lawn Tractor Mower (ML-U1-CCA1419)
- ILC Replacement for Wahl 745-800 Electric Razor Battery (745-800 ELECTRIC RAZOR BATTERY WAHL)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Baby Blue Jeans (77-92731)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- Otterbox Cell Phone Cases