Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S24 Plus , Black
Mfr # 77-94485
Zoro # G110947247
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.20 in
- Material Plastic, Rubber
- Color BLACK
- Length 1.48 in
- Weight 0.421 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94485
- Zoro # G110947247
- UPC # 840304750535
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.20 in |
Length | 1.48 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 0.421 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Husqvarna 588 14 64-01 Battery (588 14 64-01)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- ILC Replacement for Husqvarna Automower 450x 2018 Battery (AUTOMOWER 450X 2018 BATTERY HUSQVARNA)
- ILC Replacement for Anders & Kern Vlt-x400lp Lamp & Housing replacement light bulb lamp (VLT-X400LP LAMP & HOUSING ANDERS & KERN)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- CMPLE Afflux Premium Real Tempered Glass Screen Protector for Samsung Galaxy S4 (1541-N)
- Otterbox Cell Phone Cases