Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S23 Ultra , Blue Suede Shoes
Mfr # 77-91060
Zoro # G310946910
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.450 lbs
- Color BLUE
- Material Plastic, Rubber
- Length 1.45 in
- Width 4.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91060
- Zoro # G310946910
- UPC # 840304712427
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.45 in |
Width | 4.59 in |
Details
Weight | 0.450 lbs |
Color | BLUE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Polk Audio PA880 (MAX3513250)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Power Patrol SLA1165 (ML55-12INT310)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Black (77-89018)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- TOTALLY TABLET Totally Tablet RJB-BIKER-MINI-BLK Graphic iPad mini Back Cover designed by Rockin Jelly Bean - for 1st generation ipad mini (RJB-BIKER-MINI-BLK)
- Otterbox Cell Phone Cases