Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S23 Ultra , Black
Mfr # 77-91055
Zoro # G710946909
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.62 in
- Color BLACK
- Material Plastic, Rubber
- Weight 0.445 lbs
- Length 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91055
- Zoro # G710946909
- UPC # 840304712373
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.62 in |
Length | 1.48 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.445 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- DURACELL Coppertop AAA Batteries W/ Duralock Power Preserve (MN2400 / 4133353048)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro , Dark Echo (77-93608)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Symmetry Case For Apple Iphone 11, Black (77-62467)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- DREAMWIRELESS Safari Giraffe No. 3 Treo Centro 690 Horizontal Pouch- Brown (LPTRCTRGF3HBR)
- Otterbox Cell Phone Cases