Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S23 Fe , Black
Mfr # 77-94283
Zoro # G210946812
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color BLACK
- Width 4.21 in
- Weight 0.419 lbs
- Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94283
- Zoro # G210946812
- UPC # 840304747511
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.21 in |
Length | 1.38 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 0.419 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- DYMO R5200 Lithium Battery Pack (1759398)
- ILC Replacement for Samsung Sgh-t509 (SGH-T509 SAMSUNG)
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- OTTERBOX Defender Case For Samsung Galaxy S23 Plus , Black (77-91027)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Defender Xt Pro Clear Case For Samsung Galaxy S24 Ultra , Dark Side (77-94731)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- OTTERBOX Defender Pro Case For Apple Iphone 13, Fort Blue (77-85474)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- Otterbox Cell Phone Cases