Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S22 Plus , Black
Mfr # 77-86361
Zoro # G210946911
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.44 in
- Color BLACK
- Material Plastic, Rubber
- Width 4.29 in
- Weight 0.425 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-86361
- Zoro # G210946911
- UPC # 840104295199
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.44 in |
Width | 4.29 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.425 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LRI Proton PRO Flashlight Contractor Battery (PROTON PRO FLASHLIGHT CONTRACTOR BATTERY LRI)
- ILC Replacement for Cameron Sino Cs-btr100rx Battery (CS-BTR100RX)
- DYNO HDMI PREMIUM 4K CABLES- HDMI20 - Premium HDMI Certified Cable 20FT, 4K/60Hz, HD, ARC, 4:4:4, H (DYN-310088)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- OTTERBOX Commuter Case For Apple Iphone 15 Pro , Crisp Denim (77-92568)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Black (77-94508)
- OTTERBOX Defender Case For Apple Iphone 15 Pro , Forest Ranger (77-92540)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder Carrying Case for Travel Black (BD3777304)
- Otterbox Cell Phone Cases