Shop All Cell Phone Cases
Otterbox
Defender Case For Samsung Galaxy S22 , Black
Mfr # 77-86358
Zoro # G310947238
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.399 lbs
- Length 1.41 in
- Width 4.28 in
- Color BLACK
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-86358
- Zoro # G310947238
- UPC # 840104295168
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.41 in |
Width | 4.28 in |
Details
Weight | 0.399 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PEL2AHB 20 Volt 2Ah Lithium-Ion Replacement Slide Battery for Cordless (PEL2AHB)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- LOWELL 8in Speaker Package 2sets (RPAK-810-72)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Interlogix 60-914 Back-Up Battery for GE XT Panel (ML1.3-6711111111113312)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- OTTERBOX Defender Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (77-83430)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Blooming Lotus (77-89166)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 / Iphone 13, Open Ocean (77-89823)
- Otterbox Cell Phone Cases