Shop All Cell Phone Cases
Otterbox
Defender Case For Google Pixel 8 , Black
Mfr # 77-94190
Zoro # G910947065
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.39 in
- Color BLACK
- Width 4.24 in
- Weight 0.403 lbs
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94190
- Zoro # G910947065
- UPC # 840304746552
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.39 in |
Width | 4.24 in |
Details
Color | BLACK |
Weight | 0.403 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- MONOPRICE Usb To Rs232 Db9M/ Db25M (2067)
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-93188)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- Otterbox Cell Phone Cases