Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black
Mfr # 77-92554
Zoro # G610947150
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Width 4.24 in
- Color BLACK
- Length 1.40 in
- Weight 0.381 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-92554
- Zoro # G610947150
- UPC # 840304729456
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 1.40 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 0.381 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Exide Powerware 5115 FX2002 Plus 6 - 5 Pack (ML10-12MP5634128252)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same (E-1600-55A)
- OTTERBOX Symmetry Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56669)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side (77-93317)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- Otterbox Cell Phone Cases